Heat Cable, SRL 10-1CR, 10W/FT, 120VAC

Item #: 2307756

Cat #: 382846

UPC:

Company wide:
0 in stock
Documents & Guides
Heat Cable, SRL 10-1CR, 10 Watt/Foot, 120 Volt AC

Overview

Heat Cable, SRL 10-1CR, 10 Watt/Foot, 120 Volt AC

Chromalox SRL self-regulating heating cable provides safe, reliable heat tracing for freeze protection of pipes, valves, tanks and similar applications. Constructed of industrial grade 16 AWG buss wire with a tinned copper braid and optional overjacketing, SRL ensures operating integrity in Div. 2 hazardous environments as well as certain corrosive industrial environments. SRL heating cable has a maximum maintenance temperature rating of 150°F (65°C).

Also known as: 382846, CMX382846

Specifications

Volts AC: 120
Length: 180 ft
Gauge: 16 AWG
Type: Heat Cable
Volts AC: 120
Gauge: 16 AWG
Length: 180 ft
Type: Heat Cable