10KW/459 GENERAC 240V 1PH 16C T/SW

Item #: 2307678

Cat #: 7321

UPC: 696471104295

Company wide:
0 in stock
Documents & Guides
10KW/459 GENERAC 240V 1PH 16C T/SW The next generation of Generac air-cooled standby generator is the most advanced and powerful line of air-cooled standby generators, providing unparalleled peace of mind. Electronic fuel and ignition control (EFIC) produces the industry's highest output power, better fuel economy*, and lower emissions*. The new advanced controller enhances system monitoring, while the integrated cellular connectivity delivers the highest connection quality. Advanced remote diagnostics paired with the longest service intervals provide the lowest total cost of ownership. This unit is bundled with a 16-Circuit, 100 Amp automatic transfer switch.

Overview

10KW/459 GENERAC 240V 1PH 16C T/SW The next generation of Generac air-cooled standby generator is the most advanced and powerful line of air-cooled standby generators, providing unparalleled peace of mind. Electronic fuel and ignition control (EFIC) produces the industry's highest output power, better fuel economy*, and lower emissions*. The new advanced controller enhances system monitoring, while the integrated cellular connectivity delivers the highest connection quality. Advanced remote diagnostics paired with the longest service intervals provide the lowest total cost of ownership. This unit is bundled with a 16-Circuit, 100 Amp automatic transfer switch.

Features and Benefits:

Standard Cellular Connectivity delivers faster connections, greater reliability, and better coverage (US &CAN) Electronic Fuel & Ignition Control (EFIC) improves cold starting performance, lower fuel consumption (less operating cost), and lower emissions New Engine Design with Maintenance Free Hydraulic Lifters enables a lower preventative maintenance cost Oil Level Monitoring allows you to verify engine oil level remotely via the Mobile Link app New Controller with Advanced Remote Diagnostic using the Field Pro app provides a higher-level of peace of mind with cellular connectivity, more processing power (provides 4x more diagnostic codes versus Guardian), and provides confirmation of power transfers to the home New Enclosure Design includes easy to remove panels and easy access to customer connection points. The new design better matches the latest trends in home design and exterior colors, while the sloped roof reduces water, dirt, ice build up, and prevents staining Fuel Pressure Sensor helps diagnose issues with the visibility to fuel pressure when the engine is running Every Generac Standby Generator comes with a 5-year limited warranty 24/7/365 Customer Support Team is ready all day, every day, from our headquarters in Wisconsin to answer any questions you might have. Compatible with ecobee by Generac thermostats and Generac PWRcell battery systems

Also known as: 696471104295, 7321, GPS7321

Specifications

Amps: 100
Circuits: 16
Amps: 100
Circuits: 16