2-in-1 Impact Flip Socket, 10 and 12 mm

Item #: 2307581

Cat #: 32941M

UPC: 092644300745

$ 9.98 EA
Company wide:
0 in stock
Documents & Guides
2-in-1 Impact Flip Socket, 10 and 12 mm, Steel Alloy

Overview

2-in-1 Impact Flip Socket, 10 and 12 mm, Steel Alloy

The 2-in-1 Impact-Rated Flip Socket provides two hex nut driver sizes, 10 mm and 12 mm, in one tool. The versatility provided allows for convenient swapping between common nut driving sizes and quickly attaches to an impact driver or Klein Tools 1/4-Inch quick-connect handles (handle not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.

Also known as: 092644300745, 32941M, KLE32941M

Specifications

Material: Steel Alloy
Material: Steel Alloy