Grab-And-Go Impact Socket Set, SAE and Metric, 13-Piece

Item #: 2307489

Cat #: 65312HD

UPC: 092644658372

$ 29.98 EA
Company wide:
0 in stock
Documents & Guides
Grab-And-Go Impact Socket Set, SAE and Metric, 13-Piece, Steel

Overview

Grab-And-Go Impact Socket Set, SAE and Metric, 13-Piece, Steel

This 13-piece SAE and Metric 1/4-Inch Drive Impact Socket Set features SAE (3/16-Inch to 1/2-Inch) and metric sizes (6 mm to 13 mm), crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability. The 3-Inch impact adapter allows use with a 1/4-Inch impact driver. Use the carabiner to secure your socket set on backpacks or tool belts for quick access. Color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient.

Also known as: 092644658372, 65312HD, KLE65312HD

Specifications

Material: Steel
Material: Steel