Speaker Amplifier, 120VAC, 50/60Hz, 0.30A, 114dB @ 10'

Item #: 2307229

Cat #: T-302GCX-120

UPC:

$ 2830.75 EA
Company wide:
0 in stock
Documents & Guides
Speaker Amplifier, Indoor/Outdoor, NEMA 4X, 120VAC, 50/60Hz, 0.30A, 114dB @ 10 Feet, Die Cast Aluminum

Overview

Speaker Amplifier, Indoor/Outdoor, NEMA 4X, 120VAC, 50/60Hz, 0.30A, 114dB @ 10 Feet, Die Cast Aluminum
Also known as: T-302GCX-120, FEDT302GCX120

Specifications

Volts AC: 120
Material: Aluminum
Volts AC: 120
Material: Aluminum