PAR16 LED Lamp, 27K

Item #: 2306773

Cat #: T79676

UPC: 751338005266

$ 6.24 EA
Company wide:
0 in stock
Documents & Guides
LED PAR16 Lamp: 500 Lumens, 6.5 Watt, 2700K CCT, 120 Volt, Medium Screw (E26) Base, 80 CRI, 40° Beam Angle (Flood). Halco/Topaz Order Code: 79676, Model #: LP16/6/27K/D-46.

Overview

LED PAR16 Lamp: 500 Lumens, 6.5 Watt, 2700K CCT, 120 Volt, Medium Screw (E26) Base, 80 CRI, 40° Beam Angle (Flood). Halco/Topaz Order Code: 79676, Model #: LP16/6/27K/D-46.
Also known as: 751338005266, T79676, HCOT79676

Specifications

Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Angle: 40°
Shape: PAR16 (Sealed Beam)
Lumens: 500
Color Rendering Index (CRI): 80
Wattage: 6.500
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 40°