Decorative LED Filament T8 Lamp

Item #: 2306772

Cat #: 82696

UPC: 807154826964

$ 3.74 EA
Company wide:
0 in stock
Documents & Guides
Decorative LED Filament T8 Lamp: 5W, E12 Candelabra Base, 2700K CCT, 450 Lumen, 90CRI, Clear Finish, Dimmable. Halco Product SKU: 82696. Product Code: 5T8-CL-FLED4-927-E12-D

Overview

Decorative LED Filament T8 Lamp: 5W, E12 Candelabra Base, 2700K CCT, 450 Lumen, 90CRI, Clear Finish, Dimmable. Halco Product SKU: 82696. Product Code: 5T8-CL-FLED4-927-E12-D

Halco’s Decorative LED Filament Tube Series blends vintage form with modern LED performance for a sleek, minimalist aesthetic. Designed with clear glass and exposed filament styling, these T8, T10, and T14 lamps deliver up to 800 lumens of crisp, 90+ CRI light in warm or daylight tones. Ideal for open sconces, wall accents, and statement fixtures, they offer smooth dimming and energy efficient operation with E12 or E26 base options. A stylish solution for residential, retail, and hospitality settings that call for both character and performance.

Also known as: 807154826964, 82696, HCO82696

Specifications

Wattage: 5
Volts AC: 120
Shape: T8 (Tubular)
Color Rendering Index (CRI): 90
Lumens: 450
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 5
Shape: T8 (Tubular)
Lumens: 450
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)