Decorative LED Filament T10 Lamp

Item #: 2306771

Cat #: 82702

UPC: 807154827022

$ 4.86 EA
Company wide:
16 in stock
Documents & Guides
Decorative LED Filament T10 Lamp: 8.8W, E26 Medium Base, 2700K CCT, 800Lumen, 90CRI, Clear Finish, Dimmable. Halco Product SKU: 82702. Product Code: 9T10-CL-FLED4-927-E26-D

Overview

Decorative LED Filament T10 Lamp: 8.8W, E26 Medium Base, 2700K CCT, 800Lumen, 90CRI, Clear Finish, Dimmable. Halco Product SKU: 82702. Product Code: 9T10-CL-FLED4-927-E26-D

Halco’s Decorative LED Filament Tube Series blends vintage form with modern LED performance for a sleek, minimalist aesthetic. Designed with clear glass and exposed filament styling, these T8, T10, and T14 lamps deliver up to 800 lumens of crisp, 90+ CRI light in warm or daylight tones. Ideal for open sconces, wall accents, and statement fixtures, they offer smooth dimming and energy efficient operation with E12 or E26 base options. A stylish solution for residential, retail, and hospitality settings that call for both character and performance.

Also known as: 807154827022, 82702, HCO82702

Specifications

Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 8.800
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.800
Shape: T10 (Tubular)
Lumens: 800
Color Temperature: 2700 (Warm White)
Dimmable: Yes