
17.75" x 12.5" Linear High Bay, 30/35/40/50/57K, White
Item #: 2306485
Cat #: FLXB-2436-MV-L8C5-U
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
17.75" x 12.5" Linear High Bay, 120-347V, Selectable Lumens: 3000-37000, Selectable Color Temperature: 3000K/3500K/4000K/5000K/5700K, 0-10V Dimming, White
Overview
17.75" x 12.5" Linear High Bay, 120-347V, Selectable Lumens: 3000-37000, Selectable Color Temperature: 3000K/3500K/4000K/5000K/5700K, 0-10V Dimming, White
FlexBay by Cooper Lighting makes selecting your next high bay as simple as ONE. The FlexBay reduces inventory complexity by replacing 45 configurations with just one fixture! FlexBay is optimized to deliver from 12,000 up to 60,000 lumens in a durable die-cast housing wtih selectable distributions, lumens, and Color Temperatures from 3000K up to 5700K
Also known as: FLXB-2436-MV-L8C5-U, METFLXB2436MVL8C5W
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 5700 (Bright White), 3500 (Neutral White), Selectable |
| Color: | White |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 347 |
| Shape: | Rectangular |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 5700 (Bright White), 3500 (Neutral White), Selectable |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |
| Color: | White |
| Light Technology: | LED |
| Lumens: | Selectable |
| Shape: | Rectangular |