4' (46") T5 LED Lamp, 50K

Item #: 2306436

Cat #: 22.5T5HO/MAS/46-840/ IF35/P/DIM 25/1

UPC: 046677611545

$ 18.00 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 22.5W (54w Equiv.), Bulb: T5, Length: 45.75"(1162 mm), Base: 2-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 4000K, Rated average Life: 50,000 Hrs., Philips CC# 611541, 12NC 929001283934, Full product name: 22.5T5HO/MAS/46-840/IF35/P/DIM 25/1. Case Qty.: 25. ***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts.

Overview

LED Lamp, 22.5W (54w Equiv.), Bulb: T5, Length: 45.75"(1162 mm), Base: 2-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 4000K, Rated average Life: 50,000 Hrs., Philips CC# 611541, 12NC 929001283934, Full product name: 22.5T5HO/MAS/46-840/IF35/P/DIM 25/1. Case Qty.: 25. ***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts.

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677611545, 22.5T5HO/MAS/46-840/ IF35/P/DIM 25/1, PHI22.5T5HOMAS4684

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 3500
Shape: T5 (Tubular)
Length: 47 in, 46 in
Dimmable: Yes
Wattage: 22.500
Color Temperature: 4000 (Cool White)
Lumens: 3500
Length: 47 in, 46 in
Wattage: 22.500
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Dimmable: Yes