4' (46") T5 LED Lamp, 35K

Item #: 2306435

Cat #: 22.5T5HO/MAS/46-835/ IF34/P/DIM 25/1

UPC: 046677611538

$ 18.00 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 22.5W (54w Equiv.), Bulb: T5, Length: 45.75"(1162 mm), Base: 2-Pin (G5), Lumens: 3400, CRI: 82, Color Temperature: 3500K, Rated average Life: 50,000 Hrs., Philips CC# 611533, 12NC 929001283834, Full product name: 22.5T5HO/MAS/46-835/IF34/P/DIM 25/1. Case Qty.: 25. ***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts.

Overview

LED Lamp, 22.5W (54w Equiv.), Bulb: T5, Length: 45.75"(1162 mm), Base: 2-Pin (G5), Lumens: 3400, CRI: 82, Color Temperature: 3500K, Rated average Life: 50,000 Hrs., Philips CC# 611533, 12NC 929001283834, Full product name: 22.5T5HO/MAS/46-835/IF34/P/DIM 25/1. Case Qty.: 25. ***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts.

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677611538, 22.5T5HO/MAS/46-835/ IF34/P/DIM 25/1, PHI22.5T5HOMAS4683

Specifications

Length: 47 in, 46 in
Lumens: 3400
Color Temperature: 3500 (Neutral White)
Wattage: 22.500
Length: 47 in, 46 in
Color Temperature: 3500 (Neutral White)
Lumens: 3400
Wattage: 22.500