
ORB 4SDB-MKO-PT 4IN SQ BOX 2-1/8DP
Item #: 2306335
Cat #: 4SDB-MKO-PT
UPC: 835243014343
Company wide:
23
in stock
ORB 4SDB-MKO-PT 4IN SQ BOX 2-1/8DP
Overview
ORB 4SDB-MKO-PT 4IN SQ BOX 2-1/8DP
Orbit's 4 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 835243014343, 4SDB-MKO-PT, ORB4SDBMKOPT
Specifications
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Width: | 4 in |
| Material: | Steel |
| Height: | 4 in |
| Depth: | 2 1/8 in |