Reel-N-Reel, 54” - 48” x 23” x 16” with 54" x 38 Pallet

Item #: 2306331

Cat #: 80-10054

UPC:

Company wide:
0 in stock
Documents & Guides
Reel-N-Reel, 54” Outer Diameter, 48" Inner Diameter x 23” Traverse Length x 16” Core Diameter, 54" x 38 Pallet, Reel = 367 lbs, Reel+Pallet = 416 lbs

Overview

Reel-N-Reel, 54” Outer Diameter, 48" Inner Diameter x 23” Traverse Length x 16” Core Diameter, 54" x 38 Pallet, Reel = 367 lbs, Reel+Pallet = 416 lbs

Cerrowire’s Reel-N-Reel is a highly mobile, easy cable-pulling reel that automatically prevents wire overspin, eliminating the problem of wire pooling on the ground. It loads like a traditional wooden reel, but the innovative hub-locking design prevents backspin during loading, transport, and payout—ideal for vertical pulls!

Also known as: 80-10054, CER8010054

Features & Benefits

  • No tools or jack stands needed
  • Three convenient sizes (see below)
  • Custom factory stencil available to mark your Reel-N-Reels
  • All sizes can carry up to 4,000 lbs of wire
  • Reusable up to 60 times
  • Directional marking for loading/unloading cable

Specifications

Material: Wood
Diameter: 54 in
Material: Wood
Diameter: 54 in