Reel-N-Reel, 48”- 42” x 22” x 16” with 36" x 32 Pallet

Item #: 2306330

Cat #: 80-10048

UPC:

Company wide:
0 in stock
Documents & Guides
Reel-N-Reel, 48” Outer Diameter, 42" Inner Diameter x 22” Traverse Length x 16” Core Diameter, 48" x 32 Pallet, Reel = 292 lbs, Reel+Pallet = 357 lbs

Overview

Reel-N-Reel, 48” Outer Diameter, 42" Inner Diameter x 22” Traverse Length x 16” Core Diameter, 48" x 32 Pallet, Reel = 292 lbs, Reel+Pallet = 357 lbs

Cerrowire’s Reel-N-Reel is a highly mobile, easy cable-pulling reel that automatically prevents wire overspin, eliminating the problem of wire pooling on the ground. It loads like a traditional wooden reel, but the innovative hub-locking design prevents backspin during loading, transport, and payout—ideal for vertical pulls!

Also known as: 80-10048, CER8010048

Features & Benefits

  • No tools or jack stands needed
  • Three convenient sizes (see below)
  • All sizes can carry up to 4,000 lbs of wire
  • Directional marking for loading/unloading cable
  • Reusable up to 60 times
  • Custom factory stencil available to mark your Reel-N-Reels

Specifications

Diameter: 48 in
Material: Wood
Diameter: 48 in
Material: Wood