FIBERRUNNER 6IN X 4IN CHANNEL

Item #: 2306303

Cat #: FR6X4YL10

UPC: 613056814479

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
FIBERRUNNER 6IN X 4IN CHANNEL

Overview

FIBERRUNNER 6IN X 4IN CHANNEL
Also known as: 613056814479, FR6X4YL10, PDTFR6X4YL10

Specifications

Height: 4 in
Material: PVC
Length: 10 ft
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Height: 4 in
Length: 10 ft
Color: Yellow
Material: PVC
Width: 6 in
Family / Style: FiberRunner®