Straight Blade Plug, 15A, 125V, Yellow, Watertight, 2P3W

Item #: 2306292

Cat #: HBL14W47A

UPC: 783585131191

Call for price
Company wide:
0 in stock
Documents & Guides
Straight Blade Device, Male Plug, Elasto-Grip Water Tight, Industrial / Commercial Grade, Straight, 2-Pole 3-wire Grounding, 15 Amp, 125 Volt, NEMA 5-15P, Yellow, Single Pack

Overview

Straight Blade Device, Male Plug, Elasto-Grip Water Tight, Industrial / Commercial Grade, Straight, 2-Pole 3-wire Grounding, 15 Amp, 125 Volt, NEMA 5-15P, Yellow, Single Pack

The Hubbell HUBHBL14W47A plug features a smooth body design that minimizes collection points simplifying the wash down process. A strain relief nut always seals on the body, minimizing debris collection. Stainless steel hardware keeps corrosion at bay.

Also known as: 783585131191, HBL14W47A, KELHBL14W47A

Features & Benefits

  • Smooth body design minimizes collection points simplifying thewash down process
  • Strain relief nut always seals on the body, minimizing debris collection
  • Stainless steel hardware and corrosion-resistant connection points

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Dustguard, Industrial Grade, Plug
Volts AC: 120
Amps: 15
Color: Yellow
NEMA Configuration: 5-15P
Volts AC: 120
Color: Yellow
Type: Grounding, Dustguard, Industrial Grade, Plug
Amps: 15