
REC CFB 4 GANG 3.25 IN CAST
Item #: 2306291
Cat #: CFB4G30CI
UPC: 783585447261
Company wide:
0
in stock
Documents & Guides
REC CFB 4 GANG 3.25 IN CAST
Overview
REC CFB 4 GANG 3.25 IN CAST
Recessed 4-Gang concrete cast iron floorbox with rectangular cover, corrosion resistant painted, floorbox for use in concrete floors. The floorbox has 3.75" deep wiring chambers for large AV modules and feed-thru capacity. Includes flush installation cover and 1/2" prepour cap. Each gang includes (1) 6" Solid #12 AWG Conductor grounding pigtail.
Also known as: 783585447261, CFB4G30CI, KELCFB4G30CI
Features & Benefits
- Corrosion-Resistant Cast Iron Recessed 4-Gang Rectangular Cover Floorbox
- For Use In Concrete Floors
- 3.25" Minimum Depth of Pour
- Box Includes Installation Cover & 1/2" Prepour Cap
- Each Gang Includes (1) 6" Solid #12 AWG Conductor Grounding Pigtail
Specifications
| Material: | Cast Iron |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Finish: | Metallic |
| Material: | Cast Iron |
| Finish: | Metallic |
| Knockout Diameter: | 1/2 in, 3/4 in |