GPS 7271 20KW 120/208 3-PHASE

Item #: 2306101

Cat #: 7271

UPC:

Company wide:
0 in stock
GPS 7271 20KW 120/208 3-PHASE The next generation of Generac air-cooled standby generator is the most advanced and powerful line of air-cooled standby generators, providing unparalleled peace of mind. Electronic fuel and ignition control (EFIC) produces the industry's highest output power, better fuel economy*, and lower emissions*. The new advanced controller enhances system monitoring, while the integrated cellular connectivity delivers the highest connection quality. Advanced remote diagnostics paired with the longest service intervals provide the lowest total cost of ownership.

Overview

GPS 7271 20KW 120/208 3-PHASE The next generation of Generac air-cooled standby generator is the most advanced and powerful line of air-cooled standby generators, providing unparalleled peace of mind. Electronic fuel and ignition control (EFIC) produces the industry's highest output power, better fuel economy*, and lower emissions*. The new advanced controller enhances system monitoring, while the integrated cellular connectivity delivers the highest connection quality. Advanced remote diagnostics paired with the longest service intervals provide the lowest total cost of ownership.

Features & Benefits

Designed for commercial use, the 3-phase motor provides smooth, efiicient performance to support high-demand electrical loads Standard Cellular Connectivity delivers faster connections, greater reliability, and better coverage (US & CAN) Electronic Fuel & Ignition Control (EFIC) improves cold starting performance, lower fuel consumption (less operating cost), and lower emissions Oil Level Monitoring allows you to verify engine oil level remotely via the Mobile Link app New Controller with Advanced Remote Diagnostic using the Field Pro app provides a higher-level of peace of mind with cellular connectivity, more processing power (provides 4x more diagnostic codes versus Guardian), and provides confirmation of power transfer to the home New Enclosure Design includes easy to remove panels and easy access to customer connection points. The new design better matches the latest trends in home design and exterior colors, while the sloped roof reduces water, dirt, ice build up, and prevents staining

Also known as: 7271, GPS7271

Specifications

Phase: 3
Wattage: 20 kW
Phase: 3
Wattage: 20 kW