
$ 67.56 EA
Company wide:
1
in stock
Documents & Guides
6" Slim Knips
Overview
6" Slim Knips
Manage zip ties without changing tools - convenient tightening, flush cutting and large opening width.
Also known as: 843221032135, 78 61 150 V01 SBA, KNI7861150V01SBA
Features & Benefits
- Unique slim design can reach into tighter areas compared to current 78 series
- Blue slide lock keeps the tool secure when not in use
- Asymmetrical handle design allows user to grip with just a finger and thumb for better control when cutting in hard to reach areas
- To provide tension on zip ties, open handles and slide the lock forward to engage the handle stop preventing the blades from closing completely
- Opening spring with built-in opening limiter for comfortable and repetitive use
- Offset micro cutting edges for precision shear cut of thin wires
- For cutting soft materials, such as stranded wire only up to 12 AWG and plastic zip ties up to 1/4" wide
- Wider blade opening and slim handle for better accessibility compared to Super Knips®
- Integrated tether attachment point for tool drop protection system
- Handles made of impact-resistant plastic
Specifications
| Width: | 1 1/4 in |
| Length: | 6 in |
| Material: | Steel |
| Width: | 1 1/4 in |
| Material: | Steel |
| Length: | 6 in |