LED High Bay with Multi-Lumen and CCT Select

Item #: 2305746

Cat #: CB2-LED-14000L/18000L/26000L-D

UPC: 194672113271

$ 188.04 EA
Company wide:
0 in stock
Documents & Guides
LED High Bay with Multi-Lumen and CCT Select: Oracle Series; 120-277 Volt, Lumens: 14000L/18000L/26000L, Color Temperature (CCT): 4000K / 5000K, CRI: 85+, 0-10 Volt Dimming, Wide Distribution, V-hook with Chain Kit (Included).

Overview

LED High Bay with Multi-Lumen and CCT Select: Oracle Series; 120-277 Volt, Lumens: 14000L/18000L/26000L, Color Temperature (CCT): 4000K / 5000K, CRI: 85+, 0-10 Volt Dimming, Wide Distribution, V-hook with Chain Kit (Included).

The CB2-LED is a highly efficient LED luminaire ideal for large indoor industrial spaces with high mounting heights that require uniform general illumination. Features the ability to quickly and conveniently adjust light output and CCT to acquire the ideal of illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities.

Also known as: 194672113271, CB2-LED-14000L/18000L/26000L-D, ETECB2LED14000L180

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 85
Lumens: 26000
Width: 13 in
Length: 46 in
Type: 0-10V Dimming
Dimmable: Yes
Material: Rolled Steel
Mounting: Suspension
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 26000
Length: 46 in
Dimmable: Yes
Mounting: Suspension
Color Rendering Index (CRI): 85
Width: 13 in
Type: 0-10V Dimming
Material: Rolled Steel
Volts AC Range: 120 - 277