OVO Heater Assembly, 2000 or 1000W, 208V (Interior Only)

Item #: 2305665

Cat #: OVOU2008-HAO

UPC: 625262954382

$ 124.23 EA
Company wide:
0 in stock
Documents & Guides
OVO Heater Assembly, 2000 or 1000W, 208V (Interior Only)

Overview

OVO Heater Assembly, 2000 or 1000W, 208V (Interior Only)
Also known as: 625262954382, OVOU2008-HAO, OUEOVOU2008HAO

Specifications

Wattage: 2000, 1000
Volts AC: 208
Wattage: 2000, 1000
Volts AC: 208