OVO Heater Assembly, 1500 or 750W, 120V, 2P Thermostat (Interior Only)

Item #: 2305661

Cat #: OVOU1502-T2-HAO

UPC: 625262954313

$ 140.10 EA
Company wide:
0 in stock
Documents & Guides
OVO Heater Assembly, 1500 or 750W, 120V, 2P Thermostat (Interior Only)

Overview

OVO Heater Assembly, 1500 or 750W, 120V, 2P Thermostat (Interior Only)
Also known as: 625262954313, OVOU1502-T2-HAO, OUEOVOU1502T2HAO

Specifications

Wattage: 750, 1500
Volts AC: 120
Wattage: 750, 1500
Volts AC: 120