OVO Heater Assembly, 1000 or 500W, 208V, 2P Thermostat

Item #: 2305656

Cat #: OVOU1008-T2-HAO

UPC: 625262954290

$ 140.10 EA
Company wide:
0 in stock
Documents & Guides
OVO Heater Assembly, 1000 or 500W, 208V, 2P Thermostat

Overview

OVO Heater Assembly, 1000 or 500W, 208V, 2P Thermostat
Also known as: 625262954290, OVOU1008-T2-HAO, OUEOVOU1008T2HAO

Specifications

Wattage: 500, 1000
Volts AC: 208
Wattage: 500, 1000
Volts AC: 208