OVO Heater Assembly, 1000 or 500W, 208V (Interior Only)

Item #: 2305655

Cat #: OVOU1008-HAO

UPC: 625262954283

$ 124.23 EA
Company wide:
0 in stock
Documents & Guides
OVO Heater Assembly, 1000 or 500W, 208V (Interior Only)

Overview

OVO Heater Assembly, 1000 or 500W, 208V (Interior Only)
Also known as: 625262954283, OVOU1008-HAO, OUEOVOU1008HAO

Specifications

Wattage: 500, 1000
Volts AC: 208
Wattage: 500, 1000
Volts AC: 208