OVO Heater Assembly, 1000 or 500W, 120V, 2P Thermostat (Interior Only)

Item #: 2305653

Cat #: OVOU1002-T2-HAO

UPC: 625262954238

$ 140.10 EA
Company wide:
0 in stock
Documents & Guides
OVO Heater Assembly, 1000 or 500W, 120V, 2P Thermostat (Interior Only)

Overview

OVO Heater Assembly, 1000 or 500W, 120V, 2P Thermostat (Interior Only)
Also known as: 625262954238, OVOU1002-T2-HAO, OUEOVOU1002T2HAO

Specifications

Wattage: 500, 1000
Volts AC: 120
Wattage: 500, 1000
Volts AC: 120