OVO Heater Assembly, 1000 or 500W, 120V (Interior Only)

Item #: 2305652

Cat #: OVOU1002-HAO

UPC: 625262954221

$ 124.23 EA
Company wide:
0 in stock
Documents & Guides
OVO Heater Assembly, 1000 or 500W, 120V (Interior Only)

Overview

OVO Heater Assembly, 1000 or 500W, 120V (Interior Only)
Also known as: 625262954221, OVOU1002-HAO, OUEOVOU1002HAO

Specifications

Wattage: 500, 1000
Volts AC: 120
Wattage: 500, 1000
Volts AC: 120