18/4 SPOS XLPE/CPE 600V Shielded Tray Cable, 600V

Item #: 2305531

Cat #: 18-04PRTC-SPOS

UPC:

Company wide:
0 in stock
Documents & Guides
18/4 SPOS XLPE/CPE 600V Shielded Tray Cable, 600V

Overview

18/4 SPOS XLPE/CPE 600V Shielded Tray Cable, 600V

Priority Wire & Cable’s SPOS XLPE/CPE Tray Cable is primarily used for power, control, signal, communication and lighting circuits in commercial and industrial environments such as utility generating stations, sub stations, chemical plants, fertilizer plants and nuclear plants. It may be installed in wet or

dry locations at 90°C or in areas exposed to chemicals and oils.

Also known as: 18-04PRTC-SPOS, PRI1804PRTCSPOS

Specifications

Gauge: 18 AWG
Volts AC: 600
Conductors: 4
Gauge: 18 AWG
Conductors: 4
Volts AC: 600