4' (46") T5 LED Lamp, 50K

Item #: 2305470

Cat #: 22.5T5HO/MAS/46-850/ IF35/P/DIM 25/1

UPC: 046677611552

$ 18.00 EA
Company wide:
294 in stock
LED Lamp, 22.5W, Bulb: T5, Length: 45.75"(1162 mm), Base: 2-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 5000K, Rated average Life: 50,000 Hrs., Philips CC# 611558, 12NC 929001284034, Full product name: 22.5T5HO/MAS/46-850/IF35/P/DIM 25/1. Case Qty.: 25. ***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts.

Overview

LED Lamp, 22.5W, Bulb: T5, Length: 45.75"(1162 mm), Base: 2-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 5000K, Rated average Life: 50,000 Hrs., Philips CC# 611558, 12NC 929001284034, Full product name: 22.5T5HO/MAS/46-850/IF35/P/DIM 25/1. Case Qty.: 25. ***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts.

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677611552, 22.5T5HO/MAS/46-850/ IF35/P/DIM 25/1, PHI225T5HOMAS46850

Specifications

Wattage: 24
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 3500
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Volts AC: 347
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 24
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Plastic
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3500
Length: 4 ft, 48 in
Volts AC: 347
Dimmable: Yes
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)