
LED Wall Pack, Selectable Wattage/CCT, 120-347V
Item #: 2305243
Cat #: WP100-SCT-G3-10-BZ
UPC: 190096198405
$ 151.94 EA
Company wide:
31
in stock
Documents & Guides
LED Wall Pack, Selectable Wattage: 70W/80/90W/100W (10,150 TO 16,000 lumens) 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Integrated Daylight Sensor (On by default), Bronze finish. 12NC Order Code: 911401855588. Product is DesignLights Consortium® qualified.
Overview
LED Wall Pack, Selectable Wattage: 70W/80/90W/100W (10,150 TO 16,000 lumens) 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Integrated Daylight Sensor (On by default), Bronze finish. 12NC Order Code: 911401855588. Product is DesignLights Consortium® qualified.
Stonco LED Wall Pack DualSelect family features energy saving LED technology ideal for wall mounted applications. The Wall pack DualSelect is available in two sizes to accommodate multiple mounting heights.
Also known as: 190096198405, WP100-SCT-G3-10-BZ, STOWP100SCTG310BZ
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 70, 100, 80, 90, Selectable |
| Lumens: | 16000, 10000 |
| Type: | Wall Pack, LED Fixture |
| Color Rendering Index (CRI): | 80 |
| Color: | Bronze |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 16000, 10000 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Wattage: | 70, 100, 80, 90, Selectable |
| Type: | Wall Pack, LED Fixture |
| Color: | Bronze |