16 AWG, 12 Pair TC-ER SPOS Instrumentation Cables 600V

Item #: 2304894

Cat #: 16-12PRTC-SPOS

UPC:

Company wide:
0 in stock
Documents & Guides
16AWG 12 Pair TC-ER SPOS Instrumentation Cables 600V 90°C, Shielded

Overview

16AWG 12 Pair TC-ER SPOS Instrumentation Cables 600V 90°C, Shielded

TC-ER SPOS Instrumentation Cables are suitable for control, instrumentation and process control circuits, where protection against electrostatic interference from both outside of the cable and from pair to pair is needed.

Also known as: 16-12PRTC-SPOS, PRI1612PRTCPSOS

Specifications

Volts AC: 600
Gauge: 16 AWG
Conductors: 12 Pair
Type: TC-ER
Shielding: Shielded
Volts AC: 600
Conductors: 12 Pair
Shielding: Shielded
Gauge: 16 AWG
Type: TC-ER