60A Max Rated, 40A Disconnect NEMA 3R Enclosure

Item #: 2304487

Cat #: SAK-60MSD-M-40

UPC:

$ 1027.94 EA
Company wide:
0 in stock
Documents & Guides
60A Max Rated, 40A Disconnect NEMA 3R Enclosure

Overview

60A Max Rated, 40A Disconnect NEMA 3R Enclosure
Also known as: SAK-60MSD-M-40, RTSSAK60MSDM40

Specifications

Amps: 40, 60
IP/NEMA Rating: NEMA 3R
Amps: 40, 60
IP/NEMA Rating: NEMA 3R