60A Max Rated, 30A Disconnect NEMA 3R Enclosure

Item #: 2304477

Cat #: SAK-60MSD-M-30

UPC:

$ 1027.94 EA
Company wide:
0 in stock
Documents & Guides
60A Max Rated, 30A Disconnect NEMA 3R Enclosure

Overview

60A Max Rated, 30A Disconnect NEMA 3R Enclosure
Also known as: SAK-60MSD-M-30, RTSSAK60MSDM30

Specifications

Amps: 30, 60
IP/NEMA Rating: NEMA 3R
Amps: 30, 60
IP/NEMA Rating: NEMA 3R