
Company wide:
3
in stock
Documents & Guides
LED Up or Down Sconce: 50 Degree Beam Spread; 4", 10 Watt, Up to 950 Lumens, Switchable CCT (30K/40K/50K) offers warm, cool, and daylight in a single fixture, Selectable Light Direction (Up Down Installation), Integrated Photocell, 120-277V, Non-Dimmable, Black finish.
Overview
LED Up or Down Sconce: 50 Degree Beam Spread; 4", 10 Watt, Up to 950 Lumens, Switchable CCT (30K/40K/50K) offers warm, cool, and daylight in a single fixture, Selectable Light Direction (Up Down Installation), Integrated Photocell, 120-277V, Non-Dimmable, Black finish.
Also known as: 045923414244, 65-1751, SAT651751
Specifications
| Length: | 7.5 in |
| Material: | Die Cast Aluminum |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 10 |
| Lumens: | 850, 950, 900 |
| Color: | Dark Bronze |
| Diameter: | 4 in |
| Mounting: | Wall |
| Type: | Wall Fixture, Cylinder, Sconce |
| Shape: | Round |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Length: | 7.5 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 850, 950, 900 |
| Diameter: | 4 in |
| Type: | Wall Fixture, Cylinder, Sconce |
| Dimmable: | No |
| Material: | Die Cast Aluminum |
| Wattage: | 10 |
| Color: | Dark Bronze |
| Mounting: | Wall |
| Shape: | Round |
| Volts AC Range: | 120 - 277 |