1
more

400W LED Flood Light, 30/40/45/50K, SF/Trunnion, Bronze
Item #: 2304163
Cat #: FCXLF40-57L
UPC: 765364074769
$ 555.40 EA
Company wide:
35
in stock
Documents & Guides
LED Flood Light, 260/330/400 Watt, 120-277V, Selectable Lumens: 40000/48000/57000, Selectable Color Temperature: 3000K/4000K/4500K/5000K, 0-10V Dimming, On/Off Internal Photocontrol, Slipfitter & Trunnion Mounting Hardware Included, Bronze
Overview
LED Flood Light, 260/330/400 Watt, 120-277V, Selectable Lumens: 40000/48000/57000, Selectable Color Temperature: 3000K/4000K/4500K/5000K, 0-10V Dimming, On/Off Internal Photocontrol, Slipfitter & Trunnion Mounting Hardware Included, Bronze
Go anywhere and do anything with the Fully Selectable Flood Lights! These high-performance fixtures are fully customizable, which reduces stocking complexity and provides additional flexibility for contractors. Multiple mounting options are included in the box and they feature user-selectable lumens, color temperature, distribution, and photocontrol.
Also known as: 765364074769, FCXLF40-57L, ATAFCXLF4057L
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable |
| Mounting: | Trunnion, Slipfitter |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | Selectable |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable |
| Color: | Bronze |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Mounting: | Trunnion, Slipfitter |
| Light Technology: | LED |
| Wattage: | Selectable |