8' 42W T8 LED Lamp, 65K

Item #: 2304110

Cat #: 82879

UPC: 807154828791

$ 24.28 EA
Company wide:
0 in stock
Documents & Guides
LED T8 Linear Tube 96in 42W 6500K Double-End Bypass Non-Dimmable ProLED 110-277V 5500 Lumen 50000 hrs R17D Double Recessed PinBase 82 CRI

Overview

LED T8 Linear Tube 96in 42W 6500K Double-End Bypass Non-Dimmable ProLED 110-277V 5500 Lumen 50000 hrs R17D Double Recessed PinBase 82 CRI

High performance T8 Linear Bypass Lamps are energy efficient, long lasting replacements for traditional T8 and T12 fluorescent linear lamps

Also known as: 807154828791, 82879, HCO82879

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 42
Color Rendering Index (CRI): 82
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Lumens: 5500
Light Technology: LED
Dimmable: No
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 5500
Dimmable: No
Wattage: 42
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Light Technology: LED