8' 42W T8 LED Lamp, 40K

Item #: 2304109

Cat #: 82877

UPC: 807154828777

$ 24.28 EA
Company wide:
0 in stock
Documents & Guides
LED T8 Linear Tube 96in 42W 4000K Double-End Bypass Non-Dimmable ProLED 110-277V 5400 Lumen 50000 hrs R17D Double Recessed PinBase 82 CRI

Overview

LED T8 Linear Tube 96in 42W 4000K Double-End Bypass Non-Dimmable ProLED 110-277V 5400 Lumen 50000 hrs R17D Double Recessed PinBase 82 CRI

High performance T8 Linear Bypass Lamps are energy efficient, long lasting replacements for traditional T8 and T12 fluorescent linear lamps

Also known as: 807154828777, 82877, HCO82877

Specifications

Wattage: 42
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Base: Recessed Double Contact (R17d)
Lumens: 5400
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Light Technology: LED
Dimmable: No
Wattage: 42
Color Rendering Index (CRI): 82
Lumens: 5400
Length: 8 ft, 96 in
Dimmable: No
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Light Technology: LED