6W PLH LED Lamp, 27K

Item #: 2304076

Cat #: 81159

UPC: 807154811595

$ 13.08 EA
Company wide:
0 in stock
Documents & Guides
LED Hybrid Plug-In 6W watts 2700K GX23 base 120-277V 520 lumens 82 CRI Non-Dimmable 50000 hours

Overview

LED Hybrid Plug-In 6W watts 2700K GX23 base 120-277V 520 lumens 82 CRI Non-Dimmable 50000 hours
Also known as: 807154811595, 81159, HCO81159

Specifications

Lumens: 520
Color Rendering Index (CRI): 82
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Volts AC Range: 120 - 277
Lumens: 520
Wattage: 6
Light Technology: LED
Base: 2-Pin (GX23)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: No
Volts AC Range: 120 - 277