LED T9 Circline - 8", CCT Select

Item #: 2304016

Cat #: 87506

UPC: 80715875061

$ 20.55 EA
Company wide:
1 in stock
Documents & Guides
LED Circline: 8in, T9, 11W, Hybrid Type A/B, 35K-40K-50K-65K CCT Selectable, 1400 Lumens, 35K Hrs., G10q Base, Non-Dimmable. Product SKU: 87506. Product Code: T9C8-8CS-HYB-LED

Overview

LED Circline: 8in, T9, 11W, Hybrid Type A/B, 35K-40K-50K-65K CCT Selectable, 1400 Lumens, 35K Hrs., G10q Base, Non-Dimmable. Product SKU: 87506. Product Code: T9C8-8CS-HYB-LED

Halco’s ProLED Select T9 Circline Hybrid Lamps bring modern flexibility and energy-efficient LED performance to traditional circular fixture applications. Designed as an ideal upgrade for those transitioning from fluorescent circline lamps to LED technology, these lamps provide a simple, reliable solution for modernizing existing fixtures while maintaining the familiar form factor customers trust. With four selectable color temperatures—ranging from clean neutral whites to crisp daylight tones—one lamp can adapt to a variety of residential and commercial environments while helping simplify product selection and inventory management. Designed for smooth, uniform illumination and long-lasting performance, these circline lamps are ideal for kitchens, utility areas, stairwells, closets, and other general lighting spaces. The hybrid design supports both ballast-compatible and direct wire installations, providing added versatility for retrofit projects and maintenance upgrades. Built for efficient operation and everyday reliability, ProLED Select T9 Circline Hybrid Lamps deliver a refined, adaptable lighting solution that makes upgrading from fluorescent to LED easier than ever.

Also known as: 80715875061, 87506, HCO87506

Specifications

Color Temperature: 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 1400
Color Rendering Index (CRI): 80
Diameter: 8 in
Wattage: 11
Shape: T9 (Circular)
Dimmable: No
Base: 4-Pin (G10q)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 80
Wattage: 11
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 1400
Diameter: 8 in
Shape: T9 (Circular)
Base: 4-Pin (G10q)