4" LED Downlight, 7.900W, 700 Lumen, Selectable CCT, 120V, White

Item #: 2303358

Cat #: DLR4607120SWH

UPC: 767706187267

Company wide:
0 in stock
Documents & Guides
4 Inch LED Recessed Downlight, 7.900 Watt, 700 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90+ CRI, 120 Volt, Dimmable, White Trim

Overview

4 Inch LED Recessed Downlight, 7.900 Watt, 700 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90+ CRI, 120 Volt, Dimmable, White Trim

The DLRv6 is the newest generation of NICOR retrofit downlight, now in Single CCT and Selectable CCT models. The DLRv6 from NICOR is a 4” or 5”/6” recessed LED downlight that is ideal for new construction using standard housings or the patented newconstruction frame, or as a retrofit into most 4”, 5” or 6” housings. Improved to meet the newest certification standards, the DLR series is over 80 LPW, 90+ CRI and R9 greater than 50. The DLR Single CCT is available in 3000K. With a micro-switch on the driver cap, the DLR Select offers the ability to adjust the CCT to 2700, 3000, 3500, 4000, or 5000K. The DLRv6 system of the downlight combined with the frame provides the lowest overall system cost for energy efficient, high quality lighting.

Also known as: 767706187267, DLR4607120SWH, NCRDLR4607120SWH

Specifications

Volts AC: 120
Color: White
Diameter: 4 in
Lumens: 700
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Diameter: 4 in
Color Rendering Index (CRI): 90+
Color Temperature: 2700 to 5000 (Warm to Cool White)
Color: White
Lumens: 700
Light Technology: LED