
LED Round High Bay, Selectable Lumen/CCT
Item #: 2302047
Cat #: HCY0824L8CST-UN3-DIM-BST-BK
UPC: 190096198603
$ 117.92 EA
Company wide:
104
in stock
Documents & Guides
LED Sealed Round High Bay, Selectable Lumen: 8,000/14,000/24,000lm, Selectable CCT: 3500/4000/5000K, 80 CRI, 120-347 Volt, 0-10v dimming, Selectable Beam Spread 60° / 90° (± 10°), Black Finish.
Overview
LED Sealed Round High Bay, Selectable Lumen: 8,000/14,000/24,000lm, Selectable CCT: 3500/4000/5000K, 80 CRI, 120-347 Volt, 0-10v dimming, Selectable Beam Spread 60° / 90° (± 10°), Black Finish.
The Day-Brite / CFI HCY sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications.
Also known as: 190096198603, HCY0824L8CST-UN3-DIM-BST-BK, DAYHCY0824L8CSTUNV
Specifications
| Lumens: | 8000, 14000, 24000, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Volts AC: | 120, 277, 240, 208 |
| Wattage: | 150, 90, 50, Selectable |
| Lumens: | 8000, 14000, 24000, Selectable |
| Volts AC: | 120, 277, 240, 208 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 150, 90, 50, Selectable |