Decorative LED Filament B11 Lamp, 2700K, Medium Base

Item #: 2301653

Cat #: 82585

UPC: 807154825851

$ 4.68 EA
Company wide:
0 in stock
Documents & Guides
LED B11 lamp with E26 base, 2700K and 800 lumens, Clear, Dimmable.

Overview

LED B11 lamp with E26 base, 2700K and 800 lumens, Clear, Dimmable.

Halco’s Decorative LED Filament B11 Series blends the elegance of classic torpedo styling with the performance of modern LED technology. Featuring E12 and E26 base options, this flexible series delivers up to 800 lumens with a vivid 90+ CRI for crisp, true-to life light. Available in fixed-output and lumen-selectable models, and offered in warm or daylight color temperatures, B11 lamps deliver consistent, high-quality illumination for decorative accent lighting. With options for Triac or 3-step dimming, they’re a stylish, energy efficient solution for residential, hospitality, and retail settings.

Also known as: 807154825851, 82585, HCO82585

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 9
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Wattage: 9
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)