GNC 9930 200A NON-SERVICE ENTRANCE

Item #: 2301651

Cat #: 9930

UPC:

$ 1003.17 EA
Company wide:
84 in stock
Documents & Guides
No Documents Available
GPS 9930 200A NON-SERVICE ENT

Overview

GPS 9930 200A NON-SERVICE ENT

This series of Generac Residential Automatic Transfer Switches is designed for use with single phase automatic standby generators that utilize an Evolution™, Power Zone™ 200 or Power ZoneTM 400 controller.

Also known as: 9930, GPS9930

Specifications

Amps: 200
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
IP/NEMA Rating: NEMA 3R
Phase: 1