MC4 Socket, 12 - 10 AWG, 7 - 8.800 mm Cable Range, 5.800 mm Diameter, 1500V DC, 35 - 50A

Item #: 2301448

Cat #: 32.0016P0001URFL

UPC:

$ 1.99 EA
Company wide:
1,907 in stock
Documents & Guides
MC4 Socket, 12 - 10 AWG, 7 - 8.800 mm Cable Range, 5.800 mm Diameter, 1500 Volt DC, 35 - 50 Amp, To Be Used With Suitable Mated Connectors From The MC4 Product Family and Suitable Cable

Overview

MC4 Socket, 12 - 10 AWG, 7 - 8.800 mm Cable Range, 5.800 mm Diameter, 1500 Volt DC, 35 - 50 Amp, To Be Used With Suitable Mated Connectors From The MC4 Product Family and Suitable Cable

Designed for reliable solar and DC power connections, this connector features proven MULTILAM contact technology for long-term stability and consistently low performance loss over its service life. Approved for up to DC 1100 V (IEC) and DC 1500 V (UL), it offers trusted performance backed by over 30 years of field-proven experience. Compatible with suitable mated connectors from the MC4 product family and available for cable cross-sections up to 10 mm², including custom ready-made leads to customer specifications. Tool required for opening in accordance with NEC 2023

Also known as: 32.0016P0001URFL, MUC320016P0001URFL

Features & Benefits

  • In accordance with NEC 2023, requires a tool to open.
  • Proven MULTILAM contact technology with high long-term stability, which ensures consistently low performance loss throughout the entire service life of the connector.
  • Approved for DC 1100 V (IEC)1) and DC 1500 V (UL)
  • Available for assembly with cross-sections up to 10 mm²
  • To be used with suitable mated connectors from the MC4 product family and suitable cable

Specifications

Color: Black
Allowable Gauge Range: 12 - 10
Volts DC: 1500
Amps Range: 35 - 50
Diameter: 5.800 mm
Diameter Range: 7 - 8.800 mm
Color: Black
Volts DC: 1500
Diameter: 5.800 mm
Allowable Gauge Range: 12 - 10
Amps Range: 35 - 50
Diameter Range: 7 - 8.800 mm