1p Toggle

Item #: 2301375

Cat #: XTD2B1A

UPC: 786685227207

Company wide:
0 in stock
Documents & Guides
C-H XTD2B1A 1P TOGGLE

Overview

C-H XTD2B1A 1P TOGGLE

X Series Toggle Switch, Circuit position: ON-OFF-ON, Single-pole, Double-throw,20A at 125 Vac, 10A at 277 Vac, 15A at 28 Vac, 3/4 hp at 125-250 Vac, 0.250-inchspade terminal

Also known as: 786685227207, XTD2B1A, CUTXTD2B1A

Specifications

Amps: 10, 20, 15
Poles: 1
Horsepower: 0.750
Amps: 10, 20, 15
Horsepower: 0.750
Poles: 1