SUBPANEL BENT GALVANIZED 17H X 27W X 0.88D

Item #: 2300791

Cat #: SCE-30P20GALV

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
SUBPANEL BENT GALVANIZED 17H X 27W X 0.88D

Overview

SUBPANEL BENT GALVANIZED 17H X 27W X 0.88D
Also known as: SCE-30P20GALV, SAGSCE30P20GALV

Specifications

Height: 30 in
Width: 20 in
Material: Steel
Height: 30 in
Material: Steel
Width: 20 in