Threaded Conduit Nipple, 3" x Close, Steel

Item #: 2300633

Cat #: RN-300-C

UPC: 835243053502

Company wide:
0 in stock
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 3 Inch x Close, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x Close, Steel, For use with Rigid Threaded Conduit
Also known as: 835243053502, RN-300-C, ORBRN300C

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel