Threaded Conduit Nipple, 1" x Close, Steel

Item #: 2300628

Cat #: RN-100-C

UPC: 835243032514

Company wide:
0 in stock
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 1 Inch x Close, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x Close, Steel, For use with Rigid Threaded Conduit
Also known as: 835243032514, RN-100-C, ORBRN100C

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel