Transformer, Rain Shield Kit, Painted Steel, DX76, DX77, DY77, DY78, DX78

Item #: 2300533

Cat #: 9T18Y1077G06

UPC: 783164708721

Company wide:
0 in stock
Documents & Guides
Transformer, Rain Shield Kit, Painted Steel, Frame DX76A, DX77A/C, DY77A/C, DY78A/C, DX78A/C

Overview

Transformer, Rain Shield Kit, Painted Steel, Frame DX76A, DX77A/C, DY77A/C, DY78A/C, DX78A/C
Also known as: 783164708721, 9T18Y1077G06, ABB9T18Y1077G06

Specifications

Material: Painted Steel
Type: Transformer, Rain Shield Kit
Family / Style: 9T18
Mounting: Transformer
IP/NEMA Rating: NEMA 3R
Material: Painted Steel
Family / Style: 9T18
IP/NEMA Rating: NEMA 3R
Type: Transformer, Rain Shield Kit
Mounting: Transformer