EMT/Rigid to Flex Transition Coupling, 3" Diameter, Steel/Zinc

Item #: 2300444

Cat #: 288-XS

UPC: 781747002884

Company wide:
0 in stock
EMT/Rigid to Flex Transition Coupling, 3 Inch Diameter, Hinged Strap With Set Screw, Steel With Zinc Finish

Overview

EMT/Rigid to Flex Transition Coupling, 3 Inch Diameter, Hinged Strap With Set Screw, Steel With Zinc Finish

Problem Solver: Make a Big Change – Ideal for dropping down to switchgear or transitioning EMT to FMC.

Also known as: 781747002884, 288-XS, BRD288XS

Specifications

Diameter: 3 in
Material: Steel
Finish: Zinc
Insulation: Non-Insulated
Diameter: 3 in
Finish: Zinc
Material: Steel
Insulation: Non-Insulated