1" NON-METALLIC SPLIT

Item #: 2300301

Cat #: SB-383NM

UPC: 781747403834

Company wide:
0 in stock

Overview

1" NON-METALLIC SPLIT BUSH

Protect your conductors with confidence using rigid conduit bushings. Engineered from high-impact materials and threaded for quick, secure installation on rigid or IMC conduit, these bushings safeguard wires at entry and exit points to prevent abrasion and damage. They deliver dependable performance across demanding environments, with sizes available up to 6 inches for heavy-duty applications.

Also known as: 781747403834, SB-383NM, BRDSB383NM

Specifications

Diameter: 1 in
Color: Gray
Material: Non-Metallic
Diameter: 1 in
Material: Non-Metallic
Color: Gray